text.skipToContent text.skipToNavigation


C2405-12-12-SS

Pipe

Item #100145232
each
    Shipment Options

Alternate Products

Product details

  • Female Connector for 3/4" O.D. Tubing to 3/4" Female Pipe
  • Stainless Steel

Specifications

No. of Ends 2
End Types NPT & Flareless
Fitting Type Straight
Fitting Description Female Connector
End Size 3/4 Flareless(f)
3/4 NPT(f)
Material Stainless Steel
SAE Reference No. 080103
Overall Length 1.89 in
Pipe Size 3/4 in
Hex Size 1 3/8 in
Tube O.D. 3/4 in
Weight 0.12 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison