text.skipToContent text.skipToNavigation


C2405-16-16

Pipe

Item #100145234

Alternate Products

Product details

  • Female Connector for 1" O.D. Tubing to 1" Female Pipe

Specifications

No. of Ends 2
End Types NPT & Flareless
Fitting Type Straight
Fitting Description Female Connector
End Size 1 NPT(f)
1 Flareless(f)
Material Steel
SAE Reference No. 080103
Overall Length 2.13 in
Pipe Size 1 in
Hex Size 1 5/8 in
Tube O.D. 1 in
Weight 0.225 LB

You May Also Like