text.skipToContent text.skipToNavigation


C2406-06-04-SS

Flareless Bite Type Fitting

Item #100145238
each

Product details

  • Reducer for 3/8" O.D. Tube to 1/4" O.D.Tube
  • Stainless Steel

Specifications

Fitting Description Reducer
No. of Ends 2
End Types Flareless
End Size 1/4 Flareless(f)
3/8 Flareless(f)
Fitting Angle Straight
SAE Reference No. N/A
Hex Size 1/2 in
Material Stainless Steel
Overall Length 1.61 in
Tube O.D. 2 1/4 in
Tube O.D. 1 3/8 in
Weight 0.08 LB

You May Also Like