Product details
- Reducer for 3/8" O.D. Tube to 1/4" O.D.Tube
Specifications
End Size | 1/4 Flareless(f), 3/8 Flareless(f) |
Tube O.D. 1 | 3/8 in |
Fitting Angle | Straight |
Tube O.D. 2 | 1/4 in |
Overall Length | 1.61 in |
SAE Reference No. | N/A |
Material | Steel |
Hex Size | 1/2 in |
Fitting Description | Reducer |
No. of Ends | 2 |
End Types | Flareless |
Weight | 0.031 LB |