Product details
- Reducer for 1/2" O.D. Tube to 1/4" O.D.Tube
- Stainless Steel
Specifications
Material | Stainless Steel |
No. of Ends | 2 |
End Types | Flareless |
Fitting Angle | Straight |
SAE Reference No. | N/A |
End Size | 1/4 Flareless(f), 1/2 Flareless(f) |
Fitting Description | Reducer |
Overall Length | 1.73 in |
Hex Size | 9/16 in |
Tube O.D. 1 | 1/2 in |
Tube O.D. 2 | 1/4 in |
Weight | 0.09 LB |