text.skipToContent text.skipToNavigation


C2406-08-04

Flareless Bite Type Fitting

Item #100145239
each
    Shipment Options

Alternate Products

Product details

  • Reducer for 1/2" O.D. Tube to 1/4" O.D.Tube

Specifications

Fitting Description Reducer
No. of Ends 2
End Types Flareless
End Size 1/2 Flareless(f)
1/4 Flareless(f)
Fitting Angle Straight
SAE Reference No. N/A
Hex Size 9/16 in
Material Steel
Overall Length 1.73 in
Tube O.D. 2 1/4 in
Tube O.D. 1 1/2 in
Weight 0.031 LB

You May Also Like