text.skipToContent text.skipToNavigation


C2406-08-06-SS

Flareless Bite Type Fitting

Item #100145242
each
    Shipment Options

Product details

  • Reducer for 1/2" O.D. Tube to 3/8" O.D.Tube
  • Stainless Steel

Specifications

Fitting Description Reducer
No. of Ends 2
End Types Flareless
End Size 3/8 Flareless(f)
1/2 Flareless(f)
Fitting Angle Straight
SAE Reference No. N/A
Hex Size 9/16 in
Material Stainless Steel
Overall Length 1.77 in
Tube O.D. 2 3/8 in
Tube O.D. 1 1/2 in
Weight 0.0 LB

You May Also Like