text.skipToContent text.skipToNavigation


C2406-10-08-SS

Flareless Bite Type Fitting

Item #100145243
each

Product details

  • Reducer for 5/8" O.D. Tube to 1/2" O.D.Tube
  • Stainless Steel

Specifications

Fitting Description Reducer
No. of Ends 2
End Types Flareless
End Size 1/2 Flareless(f)
5/8 Flareless(f)
Fitting Angle Straight
SAE Reference No. N/A
Hex Size 13/16 in
Material Stainless Steel
Overall Length 1.95 in
Tube O.D. 2 1/2 in
Tube O.D. 1 5/8 in
Weight 0.11 LB

You May Also Like