text.skipToContent text.skipToNavigation


C2406-12-06-SS

Flareless Bite Type Fitting

Item #100145245
each

Product details

  • Reducer for 3/4" O.D. Tube to 3/8" O.D.Tube
  • Stainless Steel

Specifications

Fitting Description Reducer
No. of Ends 2
End Types Flareless
End Size 3/8 Flareless(f)
3/4 Flareless(f)
Fitting Angle Straight
SAE Reference No. N/A
Hex Size 13/16 in
Material Stainless Steel
Overall Length 1.94 in
Tube O.D. 2 3/8 in
Tube O.D. 1 3/4 in
Weight 0.0 LB

You May Also Like