Product details
- Reducer for 3/4" O.D. Tube to 1/2" O.D.Tube
- Stainless Steel
Specifications
End Size | 1/2 Flareless(f), 3/4 Flareless(f) |
Tube O.D. 1 | 3/4 in |
Overall Length | 2.03 in |
No. of Ends | 2 |
End Types | Flareless |
Fitting Angle | Straight |
Hex Size | 13/16 in |
Fitting Description | Reducer |
SAE Reference No. | N/A |
Tube O.D. 2 | 1/2 in |
Material | Stainless Steel |
Weight | 0.12 LB |