text.skipToContent text.skipToNavigation


C2406-12-08

Flareless Bite Type Fitting

Item #100145246
each
    Shipment Options

Alternate Products

Product details

  • Reducer for 3/4" O.D. Tube to 1/2" O.D.Tube

Specifications

Fitting Description Reducer
No. of Ends 2
End Types Flareless
End Size 1/2 Flareless(f)
3/4 Flareless(f)
Fitting Angle Straight
SAE Reference No. N/A
Hex Size 13/16 in
Material Steel
Overall Length 2.03 in
Tube O.D. 2 1/2 in
Tube O.D. 1 3/4 in
Weight 0.069 LB

You May Also Like