text.skipToContent text.skipToNavigation


C2406-16-12-SS

Flareless Bite Type Fitting

Item #100145250
each

Product details

  • Reducer for 1" O.D. Tube to 3/4" O.D.Tube
  • Stainless Steel

Specifications

Fitting Description Reducer
No. of Ends 2
End Types Flareless
End Size 3/4 Flareless(f)
1 Flareless(f)
Fitting Angle Straight
SAE Reference No. N/A
Hex Size 1 1/8 in
Material Stainless Steel
Overall Length 2 1/4 in
Tube O.D. 2 3/4 in
Tube O.D. 1 1 in
Weight 0.0 LB

You May Also Like