text.skipToContent text.skipToNavigation


C2406-20-16

Flareless Bite Type Fitting

Item #100145251

Alternate Products

Product details

  • Reducer for 1 1/4" O.D. Tube to 1" O.D.Tube

Specifications

Fitting Description Reducer
No. of Ends 2
End Types Flareless
End Size 1 1/4 Flareless(f)
1 Flareless(f)
Fitting Angle Straight
SAE Reference No. N/A
Hex Size 1 3/8 in
Material Steel
Overall Length 2.28 in
Tube O.D. 2 1 in
Tube O.D. 1 1 1/4 in
Weight 0.225 LB

You May Also Like