text.skipToContent text.skipToNavigation


C2408-04

Flareless Bite Type Fitting

Item #100145253
each
    Shipment Options

Alternate Products

Product details

  • Plug for 1/4" O.D. Tube

Specifications

Fitting Description Plug
No. of Ends 1
End Types Flareless
End Size 1/4 Flareless(m)
Fitting Angle Straight
SAE Reference No. 080109
Hex Size 1/2 in
Material Steel
Overall Length 0.71 in
Tube O.D. 1/4 in
Weight 0.031 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison