text.skipToContent text.skipToNavigation


C2408-16

Flareless Bite Type Fitting

Item #100145263
each
    Shipment Options

Alternate Products

Product details

  • Plug for 1" O.D. Tube

Specifications

Fitting Description Plug
No. of Ends 1
End Types Flareless
End Size 1 Flareless(m)
Fitting Angle Straight
SAE Reference No. 080109
Hex Size 1 3/8 in
Material Steel
Overall Length 1.1 in
Tube O.D. 1 in
Weight 0.225 LB

You May Also Like