text.skipToContent text.skipToNavigation


C2500-04-04-SS

Flareless Bite Type Fitting

Item #100145265
each
    Shipment Options

Product details

  • 90° Union Elbow for 1/4" O.D. Tube to 1/4" O.D.Tube
  • Stainless Steel

Specifications

Fitting Description 90° Union Elbow
No. of Ends 2
End Types Flareless
End Size 1/4 Flareless(f)
Fitting Angle 90°
SAE Reference No. 080201
Material Stainless Steel
Across Wrench Flats 7/16 in
Tube O.D. 2 1/4 in
M 0.89 in
Tube O.D. 1 1/4 in
Weight 0.122 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison