text.skipToContent text.skipToNavigation


C2500-06-06-SS

Flareless Bite Type Fitting

Item #100145268
each
    Shipment Options

Product details

  • 90° Union Elbow for 3/8" O.D. Tube to 3/8" O.D.Tube
  • Stainless Steel

Specifications

Fitting Description 90° Union Elbow
No. of Ends 2
End Types Flareless
End Size 3/8 Flareless(f)
Fitting Angle 90°
SAE Reference No. 080201
Material Stainless Steel
Across Wrench Flats 9/16 in
Tube O.D. 2 3/8 in
M 1.05 in
Tube O.D. 1 3/8 in
Weight 0.2 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison