text.skipToContent text.skipToNavigation


C2500-16-16-SS

Flareless Bite Type Fitting

Item #100145276
each

Product details

  • 90° Union Elbow for 1" O.D. Tube to 1" O.D.Tube
  • Stainless Steel

Specifications

Fitting Description 90° Union Elbow
No. of Ends 2
End Types Flareless
End Size 1 Flareless(f)
Fitting Angle 90°
SAE Reference No. 080201
Material Stainless Steel
Across Wrench Flats 1 5/16 in
Tube O.D. 2 1 in
M 1.73 in
Tube O.D. 1 1 in
Weight 1.806 LB

You May Also Like