text.skipToContent text.skipToNavigation


C2500-24-24-SS

Flareless Bite Type Fitting

Item #100145278
each
    Shipment Options

Product details

  • 90° Union Elbow for 1 1/2" O.D. Tube to 1 1/2" O.D.Tube
  • Stainless Steel

Specifications

Fitting Description 90° Union Elbow
No. of Ends 2
End Types Flareless
End Size 1 1/2 Flareless(f)
Fitting Angle 90°
SAE Reference No. 080201
Material Stainless Steel
Across Wrench Flats 1 7/8 in
Tube O.D. 2 1 1/2 in
M 2.02 in
Tube O.D. 1 1 1/2 in
Weight 4.625 LB

You May Also Like