text.skipToContent text.skipToNavigation


C2501-04-06-SS

Pipe

Item #100145286
each

Product details

  • 90° Male Elbow for 1/4" O.D. Tubing to 3/8" Male Pipe
  • Stainless Steel

Specifications

No. of Ends 2
End Types NPT & Flareless
Fitting Type Elbow, 90°
Fitting Description 90° Male Elbow
End Size 3/8 NPT(m)
1/4 Flareless(f)
Material Stainless Steel
SAE Reference No. 080202
Pipe Size 3/8 in
Across Wrench Flats 13/16 in
Tube O.D. 1/4 in
N 1.22 in
M 1.13 in
Weight 0.2 LB

You May Also Like