Product details
- 90° Male Elbow for 5/16" O.D. Tubing to 1/8" Male Pipe
- Stainless Steel
Specifications
End Size | 1/8 NPT(m), 5/16 Flareless(f) |
Material | Stainless Steel |
N | 1.81 in |
SAE Reference No. | 080202 |
M | 1.95 in |
End Types | NPT & Flareless |
Fitting Type | Elbow, 90° |
Across Wrench Flats | 9/16 in |
No. of Ends | 2 |
Fitting Description | 90° Male Elbow |
Male Pipe Size | 1/8 in |
Tube O.D. | 5/16 in |
Weight | 0.2 LB |