text.skipToContent text.skipToNavigation


C2501-05-04-SS

Pipe

Item #100145290
each

Product details

  • 90° Male Elbow for 5/16" O.D. Tubing to 1/4" Male Pipe
  • Stainless Steel

Specifications

No. of Ends 2
End Types NPT & Flareless
Fitting Type Elbow, 90°
Fitting Description 90° Male Elbow
End Size 1/4 NPT(m)
5/16 Flareless(f)
Material Stainless Steel
SAE Reference No. 080202
Pipe Size 1/4 in
Across Wrench Flats 9/16 in
Tube O.D. 5/16 in
N 1.09 in
M 1.03 in
Weight 0.2 LB

You May Also Like