Product details
- 90° Male Elbow for 3/8" O.D. Tubing to 1/2" Male Pipe
- Stainless Steel
Specifications
End Size | 3/8 Flareless(f), 1/2 NPT(m) |
Tube O.D. | 3/8 in |
N | 1.47 in |
Fitting Description | 90° Male Elbow |
SAE Reference No. | 080202 |
Fitting Type | Elbow, 90° |
Material | Stainless Steel |
Across Wrench Flats | 7/8 in |
No. of Ends | 2 |
M | 1.23 in |
Pipe Size | 0.5 in |
End Types | NPT & Flareless |
Weight | 0.37 LB |