text.skipToContent text.skipToNavigation


C2501-08-06-SS

Pipe

Item #100145302
each
    Shipment Options

Product details

  • 90° Male Elbow for 1/2" O.D. Tubing to 3/8" Male Pipe
  • Stainless Steel

Specifications

No. of Ends 2
End Types NPT & Flareless
Fitting Type Elbow, 90°
Fitting Description 90° Male Elbow
End Size 3/8 NPT(m)
1/2 Flareless(f)
Material Stainless Steel
SAE Reference No. 080202
Pipe Size 3/8 in
Across Wrench Flats 3/4 in
Tube O.D. 1/2 in
N 1.22 in
M 1.25 in
Weight 0.375 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison