Product details
- 90° Male Elbow for 1/2" O.D. Tubing to 3/4" Male Pipe
- Stainless Steel
Specifications
Across Wrench Flats | 1 1/16 in |
M | 1.42 in |
Fitting Type | Elbow, 90° |
Fitting Description | 90° Male Elbow |
SAE Reference No. | 080202 |
Material | Stainless Steel |
N | 1.59 in |
No. of Ends | 2 |
End Types | NPT & Flareless |
Pipe Size | 0.75 in |
End Size | 1/2 Flareless(f), 3/4 NPT(m) |
Tube O.D. | 1/2 in |
Weight | 1.044 LB |