text.skipToContent text.skipToNavigation


C2501-10-08-SS

Pipe

Item #100145309
each
    Shipment Options

Product details

  • 90° Male Elbow for 5/8" O.D. Tubing to 1/2" Male Pipe
  • Stainless Steel

Specifications

No. of Ends 2
End Types NPT & Flareless
Fitting Type Elbow, 90°
Fitting Description 90° Male Elbow
End Size 5/8 Flareless(f)
1/2 NPT(m)
Material Stainless Steel
SAE Reference No. 080202
Pipe Size 1/2 in
Across Wrench Flats 7/8 in
Tube O.D. 5/8 in
N 1.47 in
M 1.42 in
Weight 0.588 LB

You May Also Like