text.skipToContent text.skipToNavigation


C2501-12-08-SS

Pipe

Item #100145311
each

Product details

  • 90° Male Elbow for 3/4" O.D. Tubing to 1/2" Male Pipe
  • Stainless Steel

Specifications

No. of Ends 2
End Types NPT & Flareless
Fitting Type Elbow, 90°
Fitting Description 90° Male Elbow
End Size 1/2 NPT(m)
3/4 Flareless(f)
Material Stainless Steel
SAE Reference No. 080202
Pipe Size 1/2 in
Across Wrench Flats 1 1/16 in
Tube O.D. 3/4 in
N 1.59 in
M 1.58 in
Weight 1.044 LB

You May Also Like