text.skipToContent text.skipToNavigation


C2501-16-12-SS

Pipe

Item #100145315
each

Product details

  • 90° Male Elbow for 1" O.D. Tubing to 3/4" Male Pipe
  • Stainless Steel

Specifications

No. of Ends 2
End Types NPT & Flareless
Fitting Type Elbow, 90°
Fitting Description 90° Male Elbow
End Size 3/4 NPT(m)
1 Flareless(f)
Material Stainless Steel
SAE Reference No. 080202
Pipe Size 3/4 in
Across Wrench Flats 1 3/8 in
Tube O.D. 1 in
N 1.78 in
M 1.73 in
Weight 1.806 LB

You May Also Like