text.skipToContent text.skipToNavigation


C2501-16-16-SS

Pipe

Item #100145317
each

Product details

  • 90° Male Elbow for 1" O.D. Tubing to 1" Male Pipe
  • Stainless Steel

Specifications

No. of Ends 2
End Types NPT & Flareless
Fitting Type Elbow, 90°
Fitting Description 90° Male Elbow
End Size 1 Flareless(f)
1 NPT(m)
Material Stainless Steel
SAE Reference No. 080202
Pipe Size 1 in
Across Wrench Flats 1 5/16 in
Tube O.D. 1 in
N 1.97 in
M 1.58 in
Weight 0.99 LB

You May Also Like