text.skipToContent text.skipToNavigation


C2501-20-20-SS

Pipe

Item #100145319
each
    Shipment Options

Product details

  • 90° Male Elbow for 1 1/4" O.D. Tubing to 1 1/4" Male Pipe
  • Stainless Steel

Specifications

No. of Ends 2
End Types NPT & Flareless
Fitting Type Elbow, 90°
Fitting Description 90° Male Elbow
End Size 1 1/4 NPT(m)
1 1/4 Flareless(f)
Material Stainless Steel
SAE Reference No. 080202
Pipe Size 1 1/4 in
Across Wrench Flats 1 5/8 in
Tube O.D. 1 1/4 in
N 2.38 in
M 1.89 in
Weight 2.931 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison