text.skipToContent text.skipToNavigation


C2501-32-32-SS

Pipe

Item #100145321
each

Product details

  • 90° Male Elbow for 2" O.D. Tubing to 2" Male Pipe
  • Stainless Steel

Specifications

No. of Ends 2
End Types NPT & Flareless
Fitting Type Elbow, 90°
Fitting Description 90° Male Elbow
End Size 2 Flareless(f)
2 NPT(m)
Material Stainless Steel
SAE Reference No. 080202
Pipe Size 2 in
Across Wrench Flats 2 9/16 in
Tube O.D. 2 in
N 3 in
M 2.45 in
Weight 0.0 LB

You May Also Like