text.skipToContent text.skipToNavigation


C2502-04-02-SS

Pipe

Item #100145323
each
    Shipment Options

Product details

  • 90° Female Elbow for 1/4" O.D. Tubing & 1/8" Female Pipe
  • Stainless Steel

Specifications

No. of Ends 2
End Types NPT & Flareless
Fitting Type Elbow, 90°
Fitting Description 90° Female Elbow
End Size 1/8 NPT(f)
1/4 Flareless(f)
Material Stainless Steel
SAE Reference No. 080203
Pipe Size 1/8 in
Across Wrench Flats 9/16 in
Female Port Size 1/8
Tube O.D. 1/4 in
N 0.66 in
M 0.89 in
Weight 0.2 LB

You May Also Like