Product details
- 90° Female Elbow for 3/8" O.D. Tubing & 1/4" Female Pipe
- Stainless Steel
Specifications
End Size | 1/4 NPT(f), 1/2 Flareless(f) |
Across Wrench Flats | 3/4 in |
Pipe Size | 0.25 in |
End Types | NPT & Flareless |
N | 0.88 in |
Material | Stainless Steel |
Female Port Size | 1/4 |
M | 1.23 in |
SAE Reference No. | 080203 |
Tube O.D. | 3/8 in |
Fitting Description | 90° Female Elbow |
No. of Ends | 2 |
Fitting Type | Elbow, 90° |
Weight | 0.375 LB |