text.skipToContent text.skipToNavigation


C2502-08-08-SS

Pipe

Item #100145336
each
    Shipment Options

Product details

  • 90° Female Elbow for 1/2" O.D. Tubing & 1/2" Female Pipe
  • Stainless Steel

Specifications

No. of Ends 2
End Types NPT & Flareless
Fitting Type Elbow, 90°
Fitting Description 90° Female Elbow
End Size 1/2 Flareless(f)
1/2 NPT(f)
Material Stainless Steel
SAE Reference No. 080203
Pipe Size 1/2 in
Across Wrench Flats 1 1/16 in
Female Port Size 1/2
Tube O.D. 1/2 in
N 1.23 in
M 1.34 in
Weight 1.044 LB

You May Also Like