text.skipToContent text.skipToNavigation


C2502-12-12-SS

Pipe

Item #100145340
each
    Shipment Options

Product details

  • 90° Female Elbow for 3/4" O.D. Tubing & 3/4" Female Pipe
  • Stainless Steel

Specifications

No. of Ends 2
End Types NPT & Flareless
Fitting Type Elbow, 90°
Fitting Description 90° Female Elbow
End Size 3/4 NPT(f)
3/4 Flareless(f)
Material Stainless Steel
SAE Reference No. 080203
Pipe Size 3/4 in
Across Wrench Flats 516 in
Female Port Size 3/4
Tube O.D. 3/4 in
N 1.36 in
M 1.58 in
Weight 1.806 LB

You May Also Like