text.skipToContent text.skipToNavigation


C2503-04-02-SS

Pipe

Item #100145343
each
    Shipment Options

Product details

  • 45° Male Elbow for 1/4" O.D. Tubing & 1/8" Male Pipe
  • Stainless Steel

Specifications

No. of Ends 2
End Types NPT & Flareless
Fitting Type Elbow, 45°
Fitting Description 45° Male Elbow
End Size 1/4 Flareless(f)
1/8 NPT(m)
Material Stainless Steel
SAE Reference No. 080302
Across Wrench Flats 7/16 in
Male Pipe Size 1/8 in
Tube O.D. 1/4 in
N 0.64 in
M 0.7 in
Weight 0.075 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison