text.skipToContent text.skipToNavigation


C2503-06-04-SS

Pipe

Item #100145347
each
    Shipment Options

Product details

  • 45° Male Elbow for 3/8" O.D. Tubing & 1/4" Male Pipe
  • Stainless Steel

Specifications

No. of Ends 2
End Types NPT & Flareless
Fitting Type Elbow, 45°
Fitting Description 45° Male Elbow
End Size 3/8 Flareless(f)
1/4 NPT(m)
Material Stainless Steel
SAE Reference No. 080302
Pipe Size 1/4 in
Across Wrench Flats 9/16 in
Tube O.D. 3/8 in
N 0.86 in
M 0.83 in
Weight 0.144 LB

You May Also Like