text.skipToContent text.skipToNavigation


C2503-08-06-SS

Pipe

Item #100145351
each
    Shipment Options

Product details

  • 45° Male Elbow for 1/2" O.D. Tubing & 3/8" Male Pipe
  • Stainless Steel

Specifications

No. of Ends 2
End Types NPT & Flareless
Fitting Type Elbow, 45°
Fitting Description 45° Male Elbow
End Size 3/8 NPT(m)
1/2 Flareless(f)
Material Stainless Steel
SAE Reference No. 080302
Pipe Size 3/8 in
Across Wrench Flats 3/4 in
Tube O.D. 1/2 in
N 0.95 in
M 0.98 in
Weight 0.3 LB

You May Also Like