text.skipToContent text.skipToNavigation


C2503-10-08-SS

Pipe

Item #100145354
each

Product details

  • 45° Male Elbow for 5/8" O.D. Tubing & 1/2" Male Pipe
  • Stainless Steel

Specifications

No. of Ends 2
End Types NPT & Flareless
Fitting Type Elbow, 45°
Fitting Description 45° Male Elbow
End Size 1/2 NPT(m)
5/8 Flareless(f)
Material Stainless Steel
SAE Reference No. 080302
Pipe Size 1/2 in
Across Wrench Flats 7/8 in
Tube O.D. 5/8 in
N 1.17 in
M 1.08 in
Weight 0.0 LB

You May Also Like