text.skipToContent text.skipToNavigation


C2601-02-02-02-SS

Pipe

Item #100145359
each
    Shipment Options

Product details

  • Male Branch Tee for 1/8" O.D. Tubing & 1/8" Male Pipe
  • Stainless Steel

Specifications

No. of Ends 3
End Types NPT & Flareless
Fitting Type Tee
Fitting Description Male Branch Tee
End Size 1/8 Flareless(f)
1/8 NPT(m)
Material Stainless Steel
SAE Reference No. 080425
Across Wrench Flats 7/16 in
Male Pipe Size 1/8 in
Tube O.D. 1/8 in
N 0.72 in
M 0.78 in
Weight 0.0 LB

You May Also Like