text.skipToContent text.skipToNavigation


C2601-04-04-02-SS

Pipe

Item #100145361
each
    Shipment Options

Product details

  • Male Branch Tee for 1/4" O.D. Tubing & 1/8" Male Pipe
  • Stainless Steel

Specifications

No. of Ends 3
End Types NPT & Flareless
Fitting Type Tee
Fitting Description Male Branch Tee
End Size 1/8 NPT(m)
1/4 Flareless(f)
Material Stainless Steel
SAE Reference No. 080425
Across Wrench Flats 7/16 in
Male Pipe Size 1/8 in
Tube O.D. 1/4 in
N 0.78 in
M 0.89 in
Weight 0.15 LB

You May Also Like