Product details
- Male Branch Tee for 1/4" O.D. Tubing & 1/4" Male Pipe
- Stainless Steel
Specifications
M | 1.03 in |
N | 1.09 in |
No. of Ends | 3 |
Tube O.D. | 1/4 in |
Across Wrench Flats | 9/16 in |
End Size | 1/4 Flareless(f), 1/4 NPT(m) |
Pipe Size | 0.25 in |
Fitting Description | Male Branch Tee |
SAE Reference No. | 080425 |
Fitting Type | Tee |
Material | Stainless Steel |
End Types | NPT & Flareless |
Weight | 0.281 LB |