text.skipToContent text.skipToNavigation


C2601-06-06-04-SS

Pipe

Item #100145366
each
    Shipment Options

Product details

  • Male Branch Tee for 3/8" O.D. Tubing & 1/4" Male Pipe
  • Stainless Steel

Specifications

No. of Ends 3
End Types NPT & Flareless
Fitting Type Tee
Fitting Description Male Branch Tee
End Size 1/4 NPT(m)
3/8 Flareless(f)
Material Stainless Steel
SAE Reference No. 080425
Pipe Size 1/4 in
Across Wrench Flats 9/16 in
Tube O.D. 3/8 in
N 1.09 in
M 1.05 in
Weight 0.281 LB

You May Also Like