Product details
- Male Branch Tee for 1/2" O.D. Tubing & 3/8" Male Pipe
- Stainless Steel
Specifications
SAE Reference No. | 080425 |
M | 1.25 in |
Across Wrench Flats | 3/4 in |
Fitting Type | Tee |
End Size | 3/8 NPT(m), 1/2 Flareless(f) |
No. of Ends | 3 |
Material | Stainless Steel |
End Types | NPT & Flareless |
Fitting Description | Male Branch Tee |
Pipe Size | 0.375 in |
Tube O.D. | 1/2 in |
N | 1.22 in |
Weight | 0.519 LB |