Product details
- Male Branch Tee for 1/2" O.D. Tubing & 1/2" Male Pipe
- Stainless Steel
Specifications
No. of Ends | 3 |
Fitting Type | Tee |
End Size | 1/2 Flareless(f), 1/2 NPT(m) |
End Types | NPT & Flareless |
Across Wrench Flats | 3/4 in |
Material | Stainless Steel |
Fitting Description | Male Branch Tee |
Pipe Size | 0.5 in |
M | 1.34 in |
N | 1.47 in |
Tube O.D. | 1/2 in |
SAE Reference No. | 080425 |
Weight | 0.825 LB |