text.skipToContent text.skipToNavigation


C2601-10-10-08-SS

Pipe

Item #100145373
each

Product details

  • Male Branch Tee for 5/8" O.D. Tubing & 1/2" Male Pipe
  • Stainless Steel

Specifications

No. of Ends 3
End Types NPT & Flareless
Fitting Type Tee
Fitting Description Male Branch Tee
End Size 1/2 NPT(m)
5/8 Flareless(f)
Material Stainless Steel
SAE Reference No. 080425
Pipe Size 1/2 in
Across Wrench Flats 7/8 in
Tube O.D. 5/8 in
N 1.47 in
M 1.42 in
Weight 0.825 LB

You May Also Like