text.skipToContent text.skipToNavigation


C2601-12-12-12-SS

Pipe

Item #100145375
each

Product details

  • Male Branch Tee for 3/4" O.D. Tubing & 3/4" Male Pipe
  • Stainless Steel

Specifications

No. of Ends 3
End Types NPT & Flareless
Fitting Type Tee
Fitting Description Male Branch Tee
End Size 3/4 NPT(m)
3/4 Flareless(f)
Material Stainless Steel
SAE Reference No. 080425
Pipe Size 3/4 in
Across Wrench Flats 1 1/16 in
Tube O.D. 3/4 in
N 1.59 in
M 1.58 in
Weight 1.419 LB

You May Also Like