text.skipToContent text.skipToNavigation


C2601-16-16-16-SS

Pipe

Item #100145377
each
    Shipment Options

Product details

  • Male Branch Tee for 1" O.D. Tubing & 1" Male Pipe
  • Stainless Steel

Specifications

No. of Ends 3
End Types NPT & Flareless
Fitting Type Tee
Fitting Description Male Branch Tee
End Size 1 NPT(m)
1 Flareless(f)
Material Stainless Steel
SAE Reference No. 080425
Pipe Size 1 in
Across Wrench Flats 1 5/16 in
Tube O.D. 1 in
N 1.97 in
M 1.73 in
Weight 2.5 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison