text.skipToContent text.skipToNavigation


C2602-06-06-04-SS

Pipe

Item #100145383
each

Product details

  • Female Branch Tee for 3/8" O.D. Tubing & 1/4" Female Pipe
  • Stainless Steel

Specifications

No. of Ends 3
End Types NPT & Flareless
Fitting Type Tee
Fitting Description Female Branch Tee
End Size 1/4 NPT(f)
3/8 Flareless(f)
Material Stainless Steel
SAE Reference No. 080427
Pipe Size 1/4 in
Across Wrench Flats 3/4 in
Female Port Size 1/4
Tube O.D. 3/8 in
N 0.88 in
M 1.05 in
Weight 0.519 LB

You May Also Like