text.skipToContent text.skipToNavigation


C2602-08-08-06-SS

Pipe

Item #100145385
each

Product details

  • Female Branch Tee for 1/2" O.D. Tubing & 3/8" Female Pipe
  • Stainless Steel

Specifications

No. of Ends 3
End Types NPT & Flareless
Fitting Type Tee
Fitting Description Female Branch Tee
End Size 3/8 NPT(f)
1/2 Flareless(f)
Material Stainless Steel
SAE Reference No. 080427
Pipe Size 3/8 in
Across Wrench Flats 7/8 in
Female Port Size 3/8
Tube O.D. 1/2 in
N 1.02 in
M 1.23 in
Weight 0.825 LB

You May Also Like